Abbotsford
PRX1250992

OLDCASTLE BUILDING PRODUCTS 125-0992 ENCL FRAME W/LID ONLY30IN WHI

Price $91.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:OLDCASTLE BUILDING PRODUCTS
Manufacturer #:125-0992

Description

The Primex SOHO Pro media panel provides a centralized distribution point for the components and services that make today’s homes smart. In addition to the panel’s flexible design, a selection of mounting systems makes this panel a convenient, secure, enclosure for installing and distributing broadband service inside the premise. Wi-Fi transparent, engineered plastic delivers up to 15x more Wi-Fi pass-through than metal alternatives. Large internal space for installation of active, passive, and cable management components. Standardized mounting hole pattern supports unique Primex Rail, Shelf, and Universal Mounting Systems for components. Multiple entry/exit knockouts on top and bottom support micro duct and robust cable runs. Lightweight design allows for easy transport and installation. Optional key or hex locks available for enhanced security. UL-compliant and fire-retardancy tested for heightened safety and durability. Enclosures should not be mounted in a fire-rated wall.

Specifications

Brand Name Primex Item Name Frame with Hinged Lid
Material ABS Color/Finish White
Dimensions 14 in W x 3-1/2 in D x 30 in H For Use With P3000 30 Inch Enclosure
Standards UL Listed UPC 063316509926

Packages

1 - UNIT - 1