Abbotsford
PRXPR1500KN

OLDCASTLE BUILDING PRODUCTS 125-1829 ENCL 15X16X4.6in W/BASENAR HINGED LID PLASTIC

Price $90.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:OLDCASTLE BUILDING PRODUCTS
Manufacturer #:125-1829

Description

White Narrow Media Distribution Enclosure brings fiber inside and forms the center piece of the connected home. The low-profile Narrow model lowers the lid depth by 1 inch (from the standard lid) and utilizes a hinge for a simple, clean installation. The lid also features a keystone adapter slot for optional front-facing connectivity. The compact design provides a lockable, centralized location for the distribution of smart home services.

Specifications

Brand Name Primex Sub Brand SOHO PRO™
Item Name Narrow Media Distribution Enclosure Type Low Profile, Lockable, WiFi Transparent
Width 13.9 in Interior x 16 in Exterior Depth 3.9 in Inside, 4.6 in Outside
Height 15.4 in Interior x 17.5 in Exterior Material Plastic
Color White Standards cULus Listed

Packages

1 - UNIT - 1 40 - SKID - 40