Abbotsford
ELEWMCRE1191224BK

ELECTRON METAL A.I.G. INC. WMCRE1-191224-BK Cabinet Steel 24 in H x 24 in W x 24 in D Black

Price $972.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL A.I.G. INC.
Manufacturer #:WMCRE1-191224-BK

Description

Our reversed wall mount cabinet is similar to our standard wall mount cabinet, but its layout is reversed. The 6” hinged section is mounted on the rear of the cabinet, so your equipment can be installed into the deep mid section of the cabinet, allowing for much deeper equipment than other models. This cabinet also includes a locking front acrylic door, cable entry cutouts on the rear sections, and fan cutouts for optional ventilation fans. It also has sliding PMA’s for even greater adjustability, as offered in our full size cabinets

Specifications

Brand Name Electron Metal Item Name Cabinet
Type Reversed, Front Door Width 24 in
Depth 24 in Height 24 in
Gauge 14 - 16 Rack Units 12
Mounting Type Wall Material Steel
Color Black Includes (1) 6 in Deep Rear Section (1) 22 x 24 x 18 in Frame, (2) Rotary Draw Latches with Lock, (1) Plexiglas Door with Wing Lock, (1) 10 - 32 Pair Mounting Rails Tapped, (8) Fan Cut-Out Cover Plates

Packages

1 - UNIT - 1