Abbotsford
HOFPTHW242430G2

HOFFMAN PTHW242430G2 ProTek® Cabinet Steel NEMA 12 24.09 in H x 23.62 in W x 29.92 in D Light Gray

Price $3,719.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTHW242430G2
Documents Documents

Description

ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Window Type 4 12, PTHW242430G2 item measures 24.09x23.62x29.92in. with a material of Steel colored Lt Gray.


Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section

Solid door provides complete physical and visual protection

Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection

All seams are fully welded and ground smooth

Doors, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet

Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet

Key-locking wing knob is included on painted steel cabinet, providing access control to the cabinet; two keys are included with each cabinet

Stainless steel cabinet is provided with a quarter-turn slotted latch

One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front-to-back, is provided with each center section of the cabinet; additional tapped- or square-hole rack angles can be added to the ca

On 28-inch (700 mm) wide enclosures, a 4-inch vertical cable manager with composite fingers is provided on hinge side of cabinet

Specifications

Brand Name nVent Hoffman Sub Brand ProTek®
Item Name Cabinet Type Window Door
Width 23.62 in Depth 29.92 in
Height 24.09 in Cover Type Double Hinged
NEMA Rating NEMA 12 Rack Units 12
Material Steel Finish Lt Gray
Color Light Gray Standards UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E619967, Solid Door: Type 4 and 12, Window Door: Type 12, Solid Door, Stainless Steel: Type 4, 4X and 12, NEMA / EEMAC: Type 4, 4X or 12, IEC 60529, IP66 or IP55
Application Controls and Drives, Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510236380

Packages

1 - UNIT - 1