ELECTRON METAL A.I.G. INC RK1FR2-194400-BK Relay Rack Tapped, 2-Sided, Heavy Duty 12 ga Steel
Description
Relay rack is designed to be bolted to the floor. Fully welded frame made from 12 gauge steel is ready to use. Base plates are made from thick 3 x 5 inch steel angles. Holes tapped 10-32 at standard EIA spacing on front or both front and rear of the uprights. Sides of rack feature holes to mount cable management accessories or to gang racks together.
Specifications
| Brand Name | Electron Metal | Item Name | Relay Rack |
| Type | Tapped, 2-Sided, Heavy Duty | Size | 20-1/2 in W x 82.6 in H |
| Material | 12 ga Steel | Color | Black |
| Series | 710 | Mounting Type | Front and Rear Hole |
Packages
| 1 - UNIT - 1 |