Abbotsford
HOFP2FD16164

HOFFMAN P2FD16164 Disconnect frame gray 1600x1600x400mm

Price $4,436.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2FD16164
Documents Documents

Description

PROLINE G2 Disconnect frames can be used with PROLINE G2 disconnect doors and disconnect components to configure a custom disconnect enclosure solution from standard modular enclosure components. Required for disconnect enclosure 1000 mm. Includes two removable center uprights (front and rear) which are offset 100 mm from the center of the frame. Superior performance under load: 12 gauge (2.5 mm) roll-formed steel frame. Welded corners with steel corner blocks. 12 gauge, roll-formed steel frame sections. Hybrid frame profile. Flange trough collar on door and side openings deflect dust and debris away from the enclosure interior. Integral frame channels support the full weight of the mounting subpanel. Accommodates 25-mm DIN standard; rectangular frame holes designed for BV-M6 fastener or metric cage nut fasteners; round frame holes accommodate M5 self-tapping screws and allow numerous grounding locations using M5 thread-forming screws. Polyester powder paint; RAL 7035 textured light gray standard. Custom colors available.


12-gauge (2.5 mm) roll-formed steel with welded corners, and hybrid frame profile for superior performance under load

Frame features a 25-mm DIN standard, alternating rectangular and round hole pattern

RAL 7035 textured light-gray polyester powder paint finish

Similar in design and construction as other ProLine G2 frames, but incorporates a 100-mm offset due to the presence of a 200-mm mullion door in the disconnect door solution

Includes combination removable center upright/verticals in both the front and rear of the enclosure, again with a 100-mm offset

Disconnect specific frame is required for any enclosure solution <gt/>1000mm in width; widths 1000mm or less utilize a standard single-bay frame

Flange trough collar on door and side openings deflect dust and debris away from the enclosure interior

Integral frame channels support the full weight of the mounting subpanel

Accommodates 25-mm DIN standard; rectangular frame holes designed for BV-M6 fastener or metric cage nut fasteners; round frame holes accommodate M5 self-tapping screws and allow numerous grounding locations using M5 thread-forming screws

Specifications

Brand Name Hoffman Type Frame Accessories
Material Steel Color Gray
Finish Powder Coat Application Arc Flash Safety; Controls and Drives; Power Distribution
UPC 783510318130

Packages

1 - UNIT - 1