Abbotsford
ELEWMBADJ190820BK

ELECTRON METAL A.I.G. INC WMBADJ-190820-BK Mounting Bracket 8-Rack Unit, Adjustable 14 in L x 19 in W x 15 - 20 in D Wall

Price $175.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL A.I.G. INC
Manufacturer #:WMBADJ-190820-BK

Description

Electron Metal offers a wide variety of wall mount brackets. These are used when smaller equipment is required to be mounted on a wall, such as patch panels and other small equipment. Great for use in small office networking rooms.

Specifications

Brand Name Electron Metal Item Name Mounting Bracket
Mounting Wall Type 8-Rack Unit, Adjustable
Dimensions 14 in L x 19 in W x 15 - 20 in D Color/Finish Black

Packages

1 - UNIT - 1