Abbotsford
HOFA7230SOF19

HOFFMAN A7230SOF19 RACK FRAME 72.00X30.00 FULL SW

Price $1,603.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A7230SOF19
Documents Documents

Description

Swing-Out Rack Mounting Frames is used for mounting 19-inch (483-mm) rack mounting equipment. The frame pivots within the enclosure to allow access to the back of the mounted equipment. The frame is full-length and can be installed in 72.00-in. (1829-mm) and 90.00-in. (2286-mm) high enclosures that are 30.00-in. (762-mm) or 36.00-in. (914-mm) wide. They can be installed in 60.00-in. (1524-mm) or 72.00-in. (1829-mm) wide enclosures if a center panel support is used. The design features smooth operation and secure positioning anywhere along the horizontal mounting channels. Frame swings from the left side.


The Swing-Out Rack Mounting Frames have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard

Plated mounting hardware is provided

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Non-Reversing Length 62.00 in
Width 25.50 in Height 5.50 in
Material Steel Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510744007

Packages

1 - UNIT - 1