Abbotsford
HOFARAK24

HOFFMAN ARAK24 RACK ANGLES 23.75IN LONG, 2

Price $268.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ARAK24

Description

Rack mounting angles are designed for standard 24-in. (610-mm) wide one-door, Wall-Mount Type 4 and 12 enclosures. A pair of pre-cut rack mounting angles are available for mounting 19-in. (483-mm) rack-mounted equipment. To install, drill small holes in the sides of the enclosure and bolt angles in place.


Rack mounting angles have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard

All mounting hardware and instructions are furnished

Stainless steel external screws and sealing washers are provided to maintain original enclosure standards rating after installation

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Mounting Accessories Length 25.70 in
Width 4.40 in Height 3.20 in
Thickness 3.4 mm Material Steel
Finish Zinc Application Controls and Drives; Power Distribution
UPC 783510216603

Packages

1 - UNIT - 1