Abbotsford
HOFERA196S

HOFFMAN ERA196S Rack angle 12-unit steel 19"

Price $222.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ERA196S

Description

Rack angles are made of 12-gauge, self-grounding plated steel and are grounded to the cabinet body through the mounting bolts. Square mounting holes meet EIA standard.


The ComLine OSP Wall-Mount Rack Angles are used to mount 19in rack equipment inside the cabinet

They are grounded to the cabinet body through the mounting bolts

Please note the square mounting holes meet EIA standard and each package includes one pair

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Type Networking Accessories Length 29.25 in
Width 6.00 in Height 5.00 in
Thickness 2.66 mm Material Steel
Finish Zinc Application Datacom and Telecom Equipment
UPC 783510170370

Packages

1 - UNIT - 1