Abbotsford
HOFP2ACU10

HOFFMAN P2ACU10 Center upright channel gray 1000mm

Price $133.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ACU10
Documents Documents

Description

Center Uprights are vertical channels that attach to the frame (top and bottom). They are frequently used in wider frames to facilitate the installation of 19-in. rack accessories. The vertical hole pattern matches the vertical hole pattern in the frame. Sold individually and include mounting hardware. Can be used in 800-, 1000-, 1200- and 1600-mm wide frames to facilitate the installation of accessories for 600-mm wide frames and 19-in. rack accessories. 12-gauge (2.5 mm) mild steel. Polyester powder paint; RAL 7035 textured light gray standard.


12-gauge (2.5 mm) mild steel construction

RAL 7035 textured light-gray polyester powder paint finish

Features a 25-mm DIN standard, alternating rectangular and round hole pattern, which matches the vertical hole pattern of the frame

Sold individually and include mounting hardware

Can be used in 800-, 1000-, 1200- and 1600-mm wide frames to facilitate the installation of accessories for 600-mm wide frames and 19-in. rack accessories

Specifications

Brand Name nVent Hoffman Type Frame Accessories
Material Steel Application Controls and Drives; Power Distribution
UPC 783510308360

Packages

1 - UNIT - 1