Abbotsford
HOFP2ALE

HOFFMAN P2ALE ProLine G2 Lifting Eye 750 lb Straight Vertical Pull, 500 lb 45° Pull Steel

Price $33.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ALE
Documents Documents

Description

Lifting Eyes are used for lifting PRO LINE G2 modular frames and for fastening PRO LINE G2 top accessories to the frame. Designed for overhead lifting in conjunction with shackles and a spreader bar. Thread into corner blocks in a frame. Furnished in sets of four. Use of shackles instead of hooks is preferred. The angle between the top of the enclosure and the cable or chain must be at least 45 degrees. Use only slings and spreader bars that are designed for the specific application and are in compliance with regulations established by OSHA, ASME , ISA, ASTM and other governing agencies.


Lifting eyes thread into corner blocks in a frame

Furnished in sets of four

Lifting Eyes are designed for overhead lifting in conjunction with shackles and a spreader bar. Use of shackles instead of hooks is preferred. The angle between the top of the enclosure and the cable or chain must be at least 45°. Use only slings and spre

Use of shackles instead of hooks is preferred

The angle between the top of the enclosure and the cable or chain must be at least 45 degrees

Use only slings and spreader bars that are designed for the specific application and are in compliance with regulations established by OSHA, ASME, ISA, ASTM and other governing agencies

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Lifting Eye Type Conductive
Load Capacity 750 lb Straight Vertical Pull, 500 lb 45° Pull Material Steel
Finish Plated Series/Model P40
Packaging Quantity 4/Set For Use With Lifting ProLine G2 Modular Frames and Fastening ProLine G2 Top accessories to the Frame
Includes (4) M12 Hex Bolts For Installation Standards EU Certified, ARRA Compliant, Buy American Act Compliant
Application Power Distribution; Controls and Drives UPC 783510308766

Packages

1 - UNIT - 1