Description
Wire Management Rails are 14 gauge steel with a plated finish. They feature a unique hole pattern that allows either wire ties or fasteners to secure wires in place. Frame-mounting hardware is included. One package contains 20 rails.
Specifications
| Brand Name | nVent Hoffman | Type | Frame Accessories |
| Length | 36.00 in | Width | 5.50 in |
| Height | 5.00 in | Material | Steel |
| Finish | Galvanized | Application | Controls and Drives; Power Distribution |
| UPC | 783510308988 |
Packages
| 1 - UNIT - 1 |