Abbotsford
HOFPCU18

HOFFMAN PCU18 ProLine

Price $410.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PCU18

Description

67.91 INCH H ZINC PLATED/YELLOW CHROMATE 12 GAUGE STEEL CENTER UPRIGHT; USED ON P20 SERIES 1800 MM H MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND


Furnished in pairs; mounting hardware included

Constructed from 12 gauge steel; RAL 7035 textured light-gray polyester powder paint finish

Can be used in 800-, 1000-, 1200- and 1600-mm wide frames to facilitate the installation of accessories for 600-mm wide frames and 19-in. rack accessories in wider frames.

Vertical hole pattern matches the vertical hole pattern in the frame.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Center Upright Type Rack and Grid/Rail System
Size 67.91 in H Material Steel
Color/Finish RAL 7035 Light Gray/Polyester Powder Coated For Use With 1800 mm Frame
Standards RoHS Compliant Application Controls and Drives
UPC 783510399702

Packages

1 - UNIT - 1