Description
Vented Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. Vented shelf allows for passive cooling of equipment.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Type | Shelves, Drawers, Keyboard Compartments | Length | 30.00 in |
| Width | 30.50 in | Height | 2.75 in |
| Material | Steel | Application | Controls and Drives; Power Distribution |
| UPC | 783510764203 |
Packages
| 1 - UNIT - 1 |