Description
Vented Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. Vented shelf allows for passive cooling of equipment.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Vented Frame | Type | Shelves, Drawers, Keyboard Compartments |
| Length | 30.00 in | Width | 20.00 in |
| Height | 3.00 in | Mounting | Shelf |
| Material | Steel | Color/Finish | Light Gray/Powder Coated |
| For Use With | 800 x 400 mm Shelves, Drawers, Keyboard Compartments | Application | Controls and Drives, Power Distribution |
| UPC | 783510764401 |
Packages
| 1 - UNIT - 1 |