Abbotsford
HOFPGH3S6

HOFFMAN PGH3S6 Grid strap 3 row steel 17.4in 4lb PROLINE

Price $206.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGH3S6
Documents Documents

Description

Grid strap made of 14 gauge plated steel. They are provided with specially designed rectangular holes to allow the use of cage nuts or front-loading cage nuts. Mounting holes are provided on 25 mm centers. Grid strap has3 rows of holes and are furnished in pairs.


Can be mounted vertically between horizontally mounted Grid Straps

Can be mounted left-to-right horizontally between front-to-back pairs or from the sides of the ProLine frame

Can be mounted front-to-back horizontally across the bottom or sides of the ProLine frame

When mounting width-wise from vertical to vertical, the grid strap chosen must be 100mm greater than the nominal size (i.e. 800mm wide enclosure would take a 900mm grid strap in this orientation)

Furnished in pairs, and constructed from 14 gauge (1.75mm) conductive steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Grid Strap Size 442x75mm
Number of Holes 3 Material 14 ga Steel
Type 3-Row Load Capacity 4 lb
Hole Size 25 mm Dimensions 442 x 75 mm
Color/Finish Natural/Galvanized Standards CSA Certified in File Number 42186: Type 12, CUL Listed Per CSA C22.2 No. 94, File Number E61997, IEC 60529, IP55, NEMA Type 12, Type 12, UL 508A Listed, VDE IP5
Application Controls and Drives, Power Distribution UPC 783510905606

Packages

1 - UNIT - 1