Description
66.73 INCH L 3 ROW 25 MM HOLE SPACING PATTERN YELLOW ZINC CHROMATE 14 GAUGE STEEL FULL HEIGHT VERTICAL GRID STRAP; USED ON P20 SERIES 1800 MM H MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Grid Strap | Type | Full-Height, 3-Hole |
| Size | 1695x75mm | Material | 14 ga Steel |
| Mounting | Vertical | Series/Model | P20 |
| Color/Finish | Plated | Dimensions | 66.73 in L |
| For Use With | 1800 mm Frame | Includes | Mounting Hardware |
| Application | Controls and Drives; Power Distribution | UPC | 783510906801 |
Packages
| 1 - UNIT - 1 |