Description
Bezel with Insert: Can be used on any solid, window or disconnect door when a low-profile, tool-to-open operating mechanism is needed.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Type | Flush Bezels | Length | 13.50 in |
| Width | 10.50 in | Height | 0.50 in |
| Material | Steel | Application | Controls and Drives; Power Distribution |
| UPC | 783510830601 |
Packages
| 1 - UNIT - 1 |