Abbotsford
HOFD19BPT1RU

HOFFMAN D19BPT1RU PNL 19IN 1RU BLK PLAS QTY 10

Price $264.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:D19BPT1RU
Documents Documents

Description

Tool-less (Snap-in) Blanking Panels for 19-in. Racks ensure proper airflow to rack equipment. This Tool-less (Snap-in) Blanking Panel for 19-in. Racks, D19BPT1RU item fits 1RU with a material of Plastic colored Black.


The Tool-less (Snap-in) Blanking Panels provide tool-less installation and ensures proper airflow to equipment

They are made of UL approved thermal plastic and may be used with tapped or square EIA universal spaced rack mounting angles

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Networking Accessories Height 4.30 in
Width 8.70 in Material Plastic
Color Black Finish Matte
Application Datacom and Telecom Equipment; Networking, Storage and Data Center UPC 783510166939

Packages

1 - UNIT - 1