Abbotsford
HOFD19FVT912G

HOFFMAN D19FVT912G Shelf tool-less vented grey 792mm

Price $573.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:D19FVT912G
Documents Documents

Description

Tool-less shelf. An easy-to-install tool-less vented 19 inch shelf. Mounts onto rack angles that have EIA-spaced square holes. Shelf slides open and provides a variable-sized, continuous surface for equipment. Back of shelf has oval cut-outs for power and data cables. Accessory hole patterns at back of shelf fit small and large D-rings to help manage cable. Made of steel with a 150 lb. (68 kg) static load rating.


The Tool-less Shelf provides a support surface for equipment mounted within a 19in rack. It mounts onto rack angles that have EIA-spaced square holes (.375 inch)

The shelf slides open and provides a variable-sized, continuous surface for equipment

The back of the shelf has oval cutouts for power and data cables

The shelf also features accessory hole patterns at the back of the shelf that fit small and large D-rings to help manage cable

It is rated for 150 lb. (68 kg) static load

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 2.70 in
Width 20.00 in Material Steel
Color Gray Finish Gray
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510166922

Packages

1 - UNIT - 1