Abbotsford
HOFE19SKBM

HOFFMAN E19SKBM Tray pullout keyboard shelf 19.9x10.24x7"

Price $645.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:E19SKBM
Documents Documents

Description

Pullout keyboard tray with monitor shelf mounts to the front and back surfaces of a standard 3 inch open frame rack. Fits full-size keyboard. Includes mouse tray. Extends 10.5 inch beyond front of open frame rack. Keyboard tray slides out an additional 7 inch. Uses 4U rack space. 16 gauge steel with RAL 9005 black polyester powder paint finish.


The Open-Frame Pullout Keyboard Tray with Monitor Shelf mounts to the front and back surfaces of a standard 3-inch open-frame rack

It fits full-size keyboards and includes a mouse tray

It extends 10.5 inches (267 mm) beyond the front of open-frame racks

The keyboard tray slides out an additional 7 inches (178 mm)

It uses 4U rack space and the maximum monitor shelf load rating is 100 lb. (45.4 kg)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type 3-Row Rack Units 4
Height 7 in Width 14.00 in
Depth 10.24 in Material Mild Steel
Color RAL 9005 Black Finish Powder Coated
Application Networking, Storage and Data Center UPC 783510102524

Packages

1 - UNIT - 1