Abbotsford
HOFESHDV23

HOFFMAN ESHDV23 DOUBLE SIDED VENTED SHELF, 23

Price $455.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESHDV23
Documents Documents

Description

Double-Sided Steel Vented Shelf mounts on each side of an open frame rack. This Double-Sided Steel Vented Shelf, ESHDV23 item fits 23-in LAN R with a material of Steel colored Black.


The Double-Sided Steel Vented Shelf mounts to both the front and rear flanges of an open-frame rack

It consists of two shelves mounted on each side of the open-frame rack to form a double-sided shelf

It allows more airflow than the steel and aluminum versions

The load rating is 300 lb. (136.1 kg) total

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 7.40 in
Width 14.80 in Material Steel
Color Black Finish Painted
Application Networking, Storage and Data Center UPC 783510218591

Packages

1 - UNIT - 1