Description
This shelf can be adjusted in height and allows for monitors to be securely fixed by using a clamp-kit. This Monitor Shelf, SHM, SHM0606 item measures x600x600mm has a material of Steel color Unpainted, finish Zinc Plated.
Specifications
| Brand Name | nVent Hoffman | Height | 2.00 in |
| Width | 2.00 in | Depth | 23.62 in |
| Material | Steel | Finish | Zinc |
| UPC | 783510586676 |
Packages
| 1 - UNIT - 1 |