Abbotsford
HOFP19KBSM

HOFFMAN P19KBSM Shelf pull out for mini keyboard 3.5x18.31x12.42

Price $581.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19KBSM
Documents Documents

Description

Pull-Out Shelf for Mini Keyboard mounts either in a cabinet or on a 19 inch open-frame rack and fits a 16.25 inch (413 mm) wide keyboard. When closed, all parts slide between rack angles. Keyboard tray slides out 8.94 inch (227 mm). 16 gauge steel with RAL 9005 black polyester powder paint finish.


The Pull-Out Shelf for Mini Keyboard mounts either in a cabinet or on a 19-in. open-frame rack and fits a 16.25-in. (413-mm) wide keyboard

When closed, all parts slide between the rack angles

Please not the keyboard tray slides out 8.94 in. (227 mm)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Material Steel
Color Black Finish Powder Coated
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510102456

Packages

1 - UNIT - 1