Abbotsford
HOFP19SHP810B

HOFFMAN P19SHP810B Shelf sliding equipment steel 24.59x16.2x41.3"

Price $1,036.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19SHP810B
Documents Documents

Description

Steel sliding equipment shelf mounts to front surface of front and back rack angles. Models fit 19 or 23 inch rack spacing. Adjusts to fit multiple-depth enclosures and rack angle placements. Shelf can be used on 2-post rack or cabinet with front rack angles only by reversing support bracket. Optional cable manager arm available. 14 gauge steel with 12 gauge supports with RAL 9005 black polyester powder paint finish. Load rating: 150 lb (68 kg) with four corner mounting; 75 lb (34 kg) with two-post or front-rack-angle cabinet mounting.


Shelf is 16-gauge steel with 12-gauge steel supports

Mounts to the front surface of front and back rack angles

Load rating is 150 lb. (68 kg) with four rack angles mounted directly to frame verticals; load rating reduced to 75 lb. (34 kg) with front rack angle mounting only

Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Mounting Accessories Material Mild Steel
Color Black Finish RAL 9005 Black
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510100148

Packages

1 - UNIT - 1