Abbotsford
HOFP24SH5

HOFFMAN P24SH5 FIXED SHELF 24IN - 500MM

Price $267.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P24SH5
Documents Documents

Description

Fixed Shelves mount to the front and back rack angles. The shelf is adjustable with 12 gauge steel supports. Adjustable to fit multiple-depth enclosures or rack angle placements. Load rating is 150 lb. (68 kg). Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Double Door Height 3.00 in
Width 20.00 in Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives UPC 783510729905

Packages

1 - UNIT - 1