Abbotsford
HOFP23VSH810B

HOFFMAN P23VSH810B Shelf vented adjustable rack mount black 27.56x21.32x38.58"

Price $569.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P23VSH810B
Documents Documents

Description

Mounts to front surface of front and back rack angles. Shelf is made of painted 14 gauge steel and the adjustable support brackets are clear-plated 12 gauge steel. Adjustable to fit multiple-depth enclosures or rack angle placement. Both solid and vented models available. Fits 19 or 23 inch rack spacing. Requires only 1U of rack space. Shelf has RAL 7035 light-grey textured or RAL 9005 black textured polyester powder paint finish. Load rating: 150 lb.


The Rack-Mount Adjustable Shelf mounts to the front surface of front and back rack angles

The adjustable shelf support brackets are clear-plated 12 gauge steel and adjustable to fit multiple-depth enclosures or rack angle placement

There are both solid and vented models available

They fit 19- or 23-inch rack spacing and require only 1U of rack space

Please note the load rating is for 150 lb. (68 kg)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 2.25 in
Width 23.50 in Material Steel
Color Black Finish Black
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510110567

Packages

1 - UNIT - 1