Abbotsford
HOFP2ASHP8

HOFFMAN P2ASHP8 Frame printer shelf painted light gray 800mm

Price $1,545.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ASHP8
Documents Documents

Description

The PROLINE G2 Frame Printer Shelf mounts directly to a modular frame and can be used for supporting a continuous feed printer or other applications where multiple pull-out shelves are desired. Lower shelves are vertically adjustable. The entire unit slides out 17 in. (431 mm) from the enclosure, allowing easy accessibility. Fits 600- or 800-mm wide frames that are 600 mm deep or greater. Painted polyester powder paint; RAL 7035 Light Gray.


Lower shelves are vertically adjustable

The entire unit slides out 17 in. (431 mm) from the enclosure, allowing easy accessibility

Fits 600- or 800-mm wide frames that are 600 mm deep or greater

White, polyester powder paint finish

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Frame Printer Shelf Type Shelves, Drawers, Keyboard Compartments
Height 2.25 in Width 747 mm
Depth 506 mm Material 16 ga Mild Steel
Color RAL 7035 Textured Light Gray Finish Polyester Powder Painted
Series/Model P40 For Use With 800 mm W Frame
Application For Controls, Drives and Power Distributions UPC 783510308971

Packages

1 - UNIT - 1