Description
Frame Shelf, 948x694mm, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 1000x800mm +, Material/finish: Steel/ltgray
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Frame Shelf | Type | Vented |
| Size | 37.32 in W x 27.56 in D x 1.06 in H x 1.52 mm T | Material | Steel |
| Color | Light Gray | Finish | Powder Coated |
| For Use With | 1000 x 800+ mm Frames | Application | Controls and Drives, Power Distribution |
| UPC | 783510765200 |
Packages
| 1 - UNIT - 1 |