Description
VENTED; WIDTH 29.45 INCH; 14 GAUGE STEEL; TEXTURED GRAY; USED ON PROLINE[R] MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND
Specifications
| Brand Name | Hoffman | Sub Brand | ProLine |
| Type | Shelves, Drawers, Keyboard Compartments | Height | 2.75 in |
| Width | 33.00 in | Material | Steel |
| Color | Light Gray | Finish | Powder Coat |
| Application | Controls and Drives; Power Distribution | UPC | 783510764807 |
Packages
| 1 - UNIT - 1 |