Abbotsford
HOFPSC20610GFP

HOFFMAN PSC20610GFP Cabinet free stand steel gry 86.74x23.94x39.34in

Price $12,609.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSC20610GFP
Documents Documents

Description

PROLINEā„¢ server cabinet with fan and filter package made of welded 12 gauge steel frame with integral struts. Three-point locking handles on all doors provide easy but controlled access; two keys included. Fully welded frame safely supports sensitive equipment. Gasketed covers and air intake filters keep contaminants away from equipment, reducing maintenance cost. Two sets of 19 inch rack angles support both front and rear of equipment. Rack angles are infinitely adjustable from front to rear for positioning flexibility. Fan and filter package provides up to 600 CFM of filtered air to help keep equipment cool. Removable filters can be cleaned to maintain optimal performance. Mobile base provides easy placement of cabinet. Levelers and anti-tip bracket secure cabinet to the floor. 42 rack unit. Square type hole.


Gasketed covers and air intake filters keep contaminants away

Removable filters can be cleaned to maintain optimal performance

Fan and filter package provides up to 600 CFM of filtered air to cool equipment

Three-point locking handles on all doors provide easy but controlled access; two keys included

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Mobile base provides easy placement of cabinet

Mobile base includes casters, levelers and gland plate

Levelers and anti-tip bracket secure cabinet to the floor

Front window door made of 16 or 14 gauge steel with safety glass window

Solid 16 or 14 gauge steel back door

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Data Networking Freestanding Cabinets Width 23.50 in
Depth 39.34 in Height 82.75 in
NEMA Rating 1 Indoor, electrical protection Rack Units 42
Material Steel Finish Powder Coat
Color Gray Standards EIA RS-310-D, UL508A Listed, Type 1, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 1, File No. E61997
Application Networking, Storage and Data Center UPC 783510153366

Packages

1 - UNIT - 1