Abbotsford
HOFPSCPC2169B

HOFFMAN PSCPC2169B FloTek™, ProLine Passive Cooling Server Cabinet with Sides Steel 2161 mm H x 606 mm W x 899 mm D RAL 9005 Black

Price $6,852.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSCPC2169B

Description

Proline Flotek PC Cabinets house server equipment and designed to promote passive airflow. This ProLine FloTek PC Server Cabinet with Sides, PSCPC2169B item measures 2100x600x900mm with a material of Steel colored Black.


Fully perforated front and rear doors and fully perforated top allow maximum air movement around equipment; conforms to server manufacturer open space requirements

Rigid front door made of aluminum extrusions and formed perforated steel offers highly attractive appearance and durability

Models without sides fit together quickly for easy installation in ganged applications

Three-point locking pushbutton swing handle on front door provides easy but controlled access; two keys included

Rear doors are split for easy access and include 3-point, low-profile, locking swing handle

Two sets of 19-inch square-hole rack angles support both front and rear of equipment

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Large gland plate in top allows easy routing of cable, pre-terminated cables and patch panels

Open bottom with integral bolt-down brackets

Rack angles have square holes with EIA 310-D spacing

Specifications

Brand Name nVent Hoffman Sub Brand FloTek™, ProLine
Item Name Passive Cooling Server Cabinet with Sides Type Free-Stand
Width 606 mm Depth 899 mm
Height 2161 mm Gauge 14 or 16
Series DPSR Rack Units 45
Material Steel Finish Low Gloss Polyester Powder Coated
Color RAL 9005 Black Standards RoHS Compliant
Application Used in Data Rooms Randomly or in Hot/Cold Aisle Configurations UPC 783510263768

Packages

1 - UNIT - 1