Abbotsford
LMYN9P20RAV

LUMINYS N9P-20RAV 4 x 5MP Network LumiFlex Unstitched Multi-sensor Camera

Price $2,934.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUMINYS
Manufacturer #:N9P-20RAV

Description

The N9P-20RAV is part of Luminys’s N9 Specialty series. N9 series devices are designed to improve operations and surpass today’s highest security standards, providing increased situational awareness and comprehensive security.Video Content Analytics+ is the umbrella for Line Crossing, Intrusion, Loitering Detection, and Parking Detection analytics. Line Crossing identifies when a person or object crosses a defined line. Intrusion detects when a person or object breaches the boundaries of a defined area or enters a restricted area. Loitering Detection sends alerts to mobile devices when it detects a person or vehicle lingering in an area for a pre-set duration. Parking Detection establishes a virtual perimeter around designated parking zones and triggers alerts when vehicles exceed the allowed parking time. VCA+ is specifically designed for more advanced and specialized applications as it offers more advanced features compared to standard video content analytics (VCA).LumiAnalytics1 is the umbrella for Face Detection, People Counting, Queue Management, Smart Object Detection, and Heat Map. These analytics use detailed metadata and advanced AI algorithms to track important metrics such as people counting and behavior analysis. These insights give businesses highly valuable information to improve and optimize operations.LumiFlex technology delivers the comprehensive, flexible coverage of multiple single-sensor cameras using one camera housing. LumiFlex cameras have multiple camera sensors that can be individually positioned to capture different areas of a scene. The footage from each sensor can then be combined to create one continuous stream to reduce the number of licenses required for a higher return on investment.LumiDesertPro ensures dependable performance in temperatures up to 60 °C (140 °F).

Packages

1 - UNIT - 1