Abbotsford
LMYP458RA25

LUMINYS P45-8RA25 8MP Network 25x IR PTZ Camera

Price $2,619.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUMINYS
Manufacturer #:P45-8RA25

Description

The P45-8RA25 is part of Luminys’s mainstream series of security devices. Mainstream series devices are designed with a suite of advanced LumiTechnologies to meet the needs of today’s evolving security market. LumiTracking technology enhances security and efficiency by automating tracking of people and vehicles. It uses advanced AI algorithms to monitor and predict the direction and speed of moving targets, enabling quick response to potential issues for enhanced security and smooth operation.LumiFocus technology ensures a target stays in focus during the zooming process. LumiFocus uses advanced algoritms to accurately measure the distance from a target and predict the direction of its movement for enhanced image stability and clarity when zooming.LumiPolarPro and LumiDesertPro technology ensure rugged all-weather performance. LumiPolarPro enables dependable performance in temperatures as low as -40 °C (-40 °F). LumiDesertPro allows operation in temperatures up to 60 °C (140 °F)

Packages

1 - UNIT - 1