Abbotsford
unvipc3k28seadf28kmcdli0

UNIVIEW 8MP Double-Light Alarm Binocular Eyeball Network Camera

Price $646.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:IPC3K28SE-ADF28KMC-DL-I0

Description

FEATURES:• High quality image with 8MP, 1/2.5"CMOS sensor• 8MP (4096*1860)@20fps• The double lens splicing technology is adopted to realize the horizontal viewing angle of 180°• Colorhunter technology ensures 24-hour full-color images• Support red & blue warning light• 130dB true WDR technology enables clear image in strong light scene• Based on target classification, smart intrusion prevention significantly reduce false alarm caused by leaves, birds and lights etc., accurately focus on human and, motor vehicle and non-motor vehicle• Intelligent People Flow Counting and Crowd Density Monitoring• Smart intrusion prevention with Color retrieval• Auto Scene Match (ASM)(Only WDR)• Alarm:1 in/1 out and Audio: 1 in/1 out• Built-in speaker and dual mics• Support 512 GB micro SD card

Specifications

Brand Name unv Item Name Network Camera
Type Binocular Eyeball, Double-Light Alarm Camera Resolution 4096 × 1860 Main Stream, 2048 × 936 Sub Stream
Camera Voltage 12 VDC Focal Length 2.8 mm
Series PRIME III Cable Type 5.5 mm Dia Coaxial
Camera Size 8 MP Lens Type Fixed
Format Ultra 265, H.265, H.264, MJPEG, G.711U, G.711A Hard Drive Size 512 GB
Standards CE Certified, FCC Approved, REACH Compliant, RoHS Compliant, UL Listed Application For Outdoor

Packages

1 - UNIT - 1