Abbotsford
UNVIPC324SRADF28KMH

UNIVIEW 4MP HD Vandal-resistant IR Fixed Dome Network Camera

Price $187.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:IPC324SR-ADF28KM-H

Description

FEATURES:- High quality image with 4MP, 1/3"CMOS sensor- 4MP (2688*1520)@ 30/20fps; 4MP (2560*1440)@ 25/20fps; 3MP (2304*1296) @30/25fps; 2MP (1920*1080) @30/25fps;- Ultra 265, H.265, H.264, MJPEG- Easystar technology ensures high image quality in low illumination environment- 120dB true WDR technology enables clear image in strong light scene- Support 9:16 Corridor Mode- Built-in Mic- Smart IR, up to 30m (98ft) IR distance- Supports 512 G Micro SD card- IK10 vandal resistant- IP67 protection- Support PoE power supply- 3-Axis

Specifications

Brand Name unv Item Name Network Camera
Type Fixed Dome, IR, Vandal-Resistant Camera Resolution 2688 x 1520 Main Stream, 1280 x 720 Sub Stream
Camera Voltage 12 VDC Focal Length 2.8 x 4 mm
Cable Type 5.5 mm Dia Coaxial Camera Size 4 MP
Lens Type Fixed Format Ultra 265, H.265, H.264, MJPEG, G.711U, G.711A
Hard Drive Size 512 GB Display HD
Standards CE Certified, FCC Approved, REACH Compliant, RoHS Compliant, UL Listed Application For Outdoor

Packages

1 - UNIT - 1