Abbotsford
UNVIPC328SSADF28KI1

UNIVIEW 8MP LightHunter Fixed IR Dome Network Camera

Price $332.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:IPC328SS-ADF28K-I1

Description

FEATURES: • High quality image with 8MP, 1/2.8"CMOS sensor• 8MP (3840*2160)@ 30/25(default)fps; 5MP (3072*1728)@ 30/25fps; 4MP (2560*1440) @30/25fps; 2MP (1920*1080) @30/25fps• Ultra 265, H.265, H.264, MJPEG• Intelligent perimeter protection, include cross line, intrusion, enter area, leave area detection• Based on target classification, smart intrusion prevention significantly reduce false alarm caused by leaves, birds and lights etc., accurately focus on human and, motor vehicle and non-motor vehicle• Intelligent People Flow Counting and Crowd Density Monitoring• Smart intrusion prevention with Color retrieval• Auto Scene Match (ASM)(Only WDR)• LightHunter technology ensures ultra-high image quality in low illumination environment• 130dB true WDR technology enables clear image in strong light scene• Support 9:16 Corridor Mode• Alarm:1 in/1 out, Audio: 1 in/1 out• Built-in Mic• Smart IR, up to 40m (131ft) IR distance• Supports 512 G Micro SD card• IK10 vandal resistant and IP67 protection

Specifications

Brand Name unv Item Name Network Camera
Type Fixed Dome, IR, Light Hunter Camera Resolution 3840 x 2160 Main Stream, 1280 x 720 Sub Stream, 720 x 576 Third Stream
Camera Voltage 12 VDC Focal Length 2.8 x 4 mm
Series PRIME II Cable Type 5.5 mm Dia Coaxial
Camera Size 8 MP Lens Type Fixed
Format Ultra 265, H.265, H.264, MJPEG, G.711U, G.711A Hard Drive Size 512 GB
Standards CE Certified, FCC Approved, REACH Compliant, RoHS Compliant, UL Listed Application For Outdoor

Packages

1 - UNIT - 1