Abbotsford
UNVIPC6434LRX16VG1

UNIVIEW 4MP 16X LightHunter Network PTZ Dome Camera

Price $781.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:IPC6434LR-X16-VG1

Description

FEATURES:- High quality image with 4MP,1/2.9" CMOS sensor- 2688*1520@30fps in the main stream- Ultra 265, H.265, H.264, MJPEG- Dual streams- 16X optical zoom- LightHunter technology ensures ultra high image quality in low illumination environment- Smart IR, up to 100m (328ft) IR distance- DC12V±10% or PoE+ (IEEE 802.3at)- Alarm 2 in and 1 out, audio 1 in and 1 out- IP66 ingress protection- IK10 vandal resistant

Specifications

Brand Name unv Item Name Network Camera
Type Light Hunter, PTZ Dome Camera Resolution 2688 x 1520 Main Stream, 1280 x 720 Sub Stream
Camera Voltage 12 VDC Focal Length 5.5 mm
Cable Type 5.5 mm Dia Coaxial Camera Size 4 MP
Lens Type Fixed Format Ultra 265, H.265, H.264, MJPEG, G.711U, G.711A
Hard Drive Size 256 GB Standards CE Certified, FCC Approved, REACH Compliant, RoHS Compliant, UL Listed
Application For Outdoor

Packages

1 - UNIT - 1