Abbotsford
MICTS346

ABB TS346 Microlectric® Screw Anchor Rod 3/4 in Steel 5.6 ft L

Price $317.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TS346
Country of origin:Canada

Description

Screw anchor, MICROELECTRIC®, Pole line hardware, Steel, Silver , 3/4 inch x 5.6 feet.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Screw Anchor Rod Type Screw Anchors
Rod Diameter 3/4 in Length 5.6 ft
Material Steel Color/Finish Silver
Application For Pole Line Hardware UPC 624871023960

Packages

1 - UNIT - 1