Abbotsford
TAB10NPW

ABB ELECTRIFICATION CANADA INC 10NPW Connector service entrance copper 10-14AWG

Price $29.5558 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10NPW

Description

Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Service Entrance Connector Type Mechanical
Bolt Size 9/32 in Voltage Rating 35000 V
Material Copper Alloy Finish Tin-Plated
Standards UL Listed in File Number E9809 Application Service Entrance Connector
UPC 783786855049

Packages

100 - UNIT - (100)