Abbotsford
BURGAR144C

HUBBELL GAR144C 8-4CU 1/2-3/4IPS

Price $231.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR144C

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), #7 - #8 Rebar, 7/8" to 1 " Rod, 1/2" - 3/4" Pipe


Parallel or 90° Copper Cable Connection

One-wrench installation

Rated for Direct Burial in earth or concrete

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Plenum-Gard Flexible Conduit Conductor Size 4 AWG
Material Copper Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810231609

Packages

1 - UNIT - 1