Abbotsford
BURGAR1634

HUBBELL CANADA ULC GAR1634 GAR1634

Price $451.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GAR1634

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 kcmil, #11 Rebar, 1-3 /8" to 1-1/2" Rod, 1-1/4" Pipe


Parallel or 90° Copper Cable Connection

One-wrench installation

Rated for Direct Burial in earth or concrete

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Plenum-Gard Flexible Conduit Conductor Size 500 MCM
Material Copper Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810233801

Packages

1 - UNIT - 1