Abbotsford
BURGBM29GS

HUBBELL CANADA ULC GBM29GS GBM29GS

Price $169.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GBM29GS

Description

Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud, Galvanized Steel Hardware.


High copper alloy ground connector for joining a range of cable to 1/4" thick bar

Type GBM clamps cable directly on bar surface

One-wrench installation

UL467 Listed, Suitable for Direct Burial in earth or concrete

Specifications

Brand Name Hubbell Sub Brand Burndy
Conductor Size 2/0 AWG Material Copper Alloy
UPC 781810164952

Packages

1 - UNIT - 1