Abbotsford
BURGBM44

HUBBELL CANADA ULC GBM44 GBM44

Price $568.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GBM44

Description

Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 800 kcmil - 1000 kcmil, 5/8" Stud.


High copper alloy ground connector for joining a range of cable to 1/4" thick bar

Type GBM clamps cable directly on bar surface

One-wrench installation

UL467 Listed, Suitable for Direct Burial in earth or concrete

Specifications

Brand Name Hubbell Sub Brand Burndy
Material Copper Alloy UPC 781810042786

Packages

1 - UNIT - 1