Abbotsford
BURGCRT1/0

HUBBELL CANADA ULC GCRT1/0 GCRT1/0

Price $19.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GCRT1/0

Description

Mechanical Ground Connector, Cable to Rod or Rebar, 10 AWG to 1/0 AWG conductor, 1/2" to 3/4" Ground Rod, and #3-#5 Rebar


Range taking design helps reduce inventory needs

Rated for Direct Burial in earth or concrete

UL467 Listed for the US and Canadian Markets

High copper alloy, stainless steel bolt

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GCRT, Ground Connectors Conductor Size 1 AWG
Material Stainless Steel Standards UL467
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other UPC 781810451205

Packages

1 - UNIT - 1