Abbotsford
BURGL2626

HUBBELL GL2626 4SOL-2/0STR 2 COND TO BA

Price $129.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GL2626

Description

Mechanical Grounding Connector, 2 Copper Cables to Bar, 4 AWG (Sol.) - 2/0 AWG (Str.) (Run & Tap), 3/8" Stud.


Rated for Direct Burial in earth or concrete

UL467 Listed

One wrench installation

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type Right Angle Conductor Size 1 AWG
Material Copper Alloy Standards UL467
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810260012

Packages

1 - UNIT - 1