Abbotsford

HUBBELL CANADA ULC GRL5 GRL5

Price $14.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GRL5

Description

Light Duty Mechanical Ground Rod Clamp, Copper #10 AWG -#2 AWG, 5/8" Ground Rod


UL467 Listed

Acceptable for Direct Burial in earth or concrete

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GRL, Light Duty Material Copper Alloy
Standards UL467 Application For Direct Burial
UPC 781810051825

Packages

1 - UNIT - 1