Abbotsford
BURGX2626

HUBBELL CANADA ULC GX2626 GX2626

Price $149.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:GX2626

Description

Mechanical Grounding Connector, Cable Cross Connection,4 AWG (Sol.) - 2/0 AWG (Str.) ( Run), 4 AWG (Sol.) - 2/0 AWG (Str.) ( Tap), 3/8" Stud.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GX Material Copper Alloy
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810991695

Packages

1 - UNIT - 1