Abbotsford
BURGX2626

HUBBELL GX2626 GX2626

Price $149.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GX2626

Description

Mechanical Grounding Connector, Cable Cross Connection,4 AWG (Sol.) - 2/0 AWG (Str.) ( Run), 4 AWG (Sol.) - 2/0 AWG (Str.) ( Tap), 3/8" Stud.


Rated for Direct Burial in earth or concrete

UL467 Listed

One wrench installation

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GX Material Copper Alloy
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810991695

Packages

1 - UNIT - 1